Meter Main, Breaker, 8/16, 200A, 4 Jaw, 120/240VAC, OH/UG Service

Item #: 408018

Cat #: RC816F200CH

UPC: 785901863960

Sign In or Register to view pricing and more.
Meter Main, Breaker, 8 Space, 16 Circuit, 200 Amp, 4 Jaw, Horn Bypass, 120/240 Volt AC, OH/UG Service, 22 kAIC

Overview

Meter Main, Breaker, 8 Space, 16 Circuit, 200 Amp, 4 Jaw, Horn Bypass, 120/240 Volt AC, OH/UG Service, 22 kAIC
Also known as: 785901863960, RC816F200CH

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Standards: California Proposition 65
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)