STARTER 600VAC 45AMP NEMA +OPTIONS

Item #: 407998

Cat #: 8536SDW11V06

UPC: 785901862734

Sign In or Register to view pricing and more.
Square D,STARTER 600VAC 45AMP NEMA +OPTIONS,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,3-Phase,3P,45 A,480VAC@60Hz - 440VAC@50Hz,600VAC,Box Lug,NEMA 4/4X,Non-Reversing Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER 600VAC 45AMP NEMA +OPTIONS,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,3-Phase,3P,45 A,480VAC@60Hz - 440VAC@50Hz,600VAC,Box Lug,NEMA 4/4X,Non-Reversing Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Also known as: 785901862734, 8536SDW11V06

Specifications

Size: 2
Standards: California Proposition 65
Size: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)