This product may not be available in all locations.
Pushbutton, Illuminated, Green, Mushroom, 120VAC Transformer
Item #: 407889
Cat #: 9001K2L1G20
UPC: 785901857471
Sign In or Register to view pricing and more.
Pushbutton, Illuminated, Green, 35 mm Mushroom, 120 Volt AC Transformer, Operator Only, No Contacts
Overview
Pushbutton, Illuminated, Green, 35 mm Mushroom, 120 Volt AC Transformer, Operator Only, No Contacts
Also known as: 785901857471, 9001K2L1G20
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Illuminated, Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Illuminated, Pushbutton |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)