End Sealing Cap, 1500 - 2000 MCM, Length: 6.7", 1000V, Package of 10 Each.

Item #: 407884

Cat #: ESC-5/A(B10)

UPC: 045686004447

Sign In or Register to view pricing and more.
Documents & Guides
End Sealing Cap, Conductor Size: 1500 - 2000 MCM, Length: 6.7 Inch, Color: Black, For Use With 1-Conductor Low Voltage Power Cable.

Overview

End Sealing Cap, Conductor Size: 1500 - 2000 MCM, Length: 6.7 Inch, Color: Black, For Use With 1-Conductor Low Voltage Power Cable.
Also known as: 045686004447, ESC-5/A(B10)

Specifications

Color: Black
Size: 1.38 - 2.58 in
Color: Black
Size: 1.38 - 2.58 in

Customer Reviews

No reviews for this product
(0)