Push-button, Harmony 9001K, metal, projecting, green, 30mm, spring return, 1 NO

Item #: 407863

Cat #: 9001KR3GH5

UPC: 785901856887

Push-button, Harmony 9001K, metal, projecting, green, 30mm, spring return, 1 NO
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-button, Harmony 9001K, metal, projecting, green, 30mm, spring return, 1 NO
This Harmony 9001K, modular projecting green push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, has 1 x NO contact and uses screw-clamp terminals. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901856887, 9001KR3GH5

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)