This product may not be available in all locations.
Selector Switch Head, Harmony 9001K, Metal, Key Switch, 30 mm, E10 Key, 3 Positions, Maintained
Item #:
407856
Cat #:
9001KS42K5
UPC:
785901856795
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch Head, Harmony 9001K, Metal, Key Switch, 30 mm, E10 Key, 3 Positions, Maintained
Overview
Selector Switch Head, Harmony 9001K, Metal, Key Switch, 30 mm, E10 Key, 3 Positions, Maintained
This key selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with black key operated knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 3 positions maintained operator and is supplied without contacts. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901856795, 9001KS42K5
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)