This product may not be available in all locations.
![Legend Plate, Pendant Station, Yellow, Black Text, RESET - STOP Legend Plate, Pendant Station, Yellow, Black Text, RESET - STOP](https://rexel-cdn.com/products/image.jpg?i=9BBBD1B4-E1EA-40F4-92DD-CE0EBA1CF708&f=420)
Legend Plate, Pendant Station, Yellow, Black Text, RESET - STOP
Item #:
407823
Cat #:
9001SKN209
UPC:
785901856313
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Pendant Station, Yellow Background, Black Text, RESET - STOP, 30 mm
Overview
Legend Plate, Pendant Station, Yellow Background, Black Text, RESET - STOP, 30 mm
Also known as: 785901856313, 9001SKN209
Specifications
Mounting: | Direct |
Type: | Legend Plate, Pendant Station, RESET-STOP |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Color: | Yellow |
Mounting: | Direct |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Legend Plate, Pendant Station, RESET-STOP |
Material: | Plastic |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)