shielded cord set, Modicon X80, 28-way terminal, one end flying leads, 3m

Item #: 407811

Cat #: BMXFTW308S

UPC: 785901855521

Sign In or Register to view pricing and more.
shielded cord set, Modicon X80, 28-way terminal, one end flying leads, 3m

Overview

shielded cord set, Modicon X80, 28-way terminal, one end flying leads, 3m
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This cordset is an accessory of I/O module. The length of this cable is 3m. This product is robust, high quality and based on the latest innovative technology. It is furnished with free-end color-coded flying leads (conforming to DIN 47100) and 20-way removable terminal block for module side. It weighs 0.48kg. It is suitable for medium to large process applications. This cordset is compatible with Modicon X80 BMXAMI0810 analogue input module and Modicon X80 BMXAMI0800 analogue input module. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901855521, BMXFTW308S

Specifications

Type: Connection Cable
Length: 3 m
Standards: California Proposition 65
Type: Connection Cable
Standards: California Proposition 65
Length: 3 m

Customer Reviews

No reviews for this product
(0)