Starter, Type S, Nonreversing, Size 5, 270A, 200HP@460 VAC, 3PH 3P, 480VAC Coil, Open

Item #: 407800

Cat #: 8536SGO1V06

UPC: 785901854739

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, Non-reversing, Size 5, 270 Amp, 200 Horse Power @ 460 Volt AC, 3-Phase, 3-Pole, Melting Alloy, 480 Volt AC Coil, Open, 10 kA SSCR

Overview

NEMA Motor Starter, Type S, Non-reversing, Size 5, 270 Amp, 200 Horse Power @ 460 Volt AC, 3-Phase, 3-Pole, Melting Alloy, 480 Volt AC Coil, Open, 10 kA SSCR
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 5 non-reversing starter has a 270 ampere rating. This NEMA Size 5 motor starter has 3 phase ratings of 75 HP at 200 VAC, 100 HP at 230 VAC and 200 HP at 460 and 575 VAC.
Also known as: 785901854739, 8536SGO1V06

Specifications

Phase: 3
Amps: 270
Poles: 3
Horsepower: 75, 100, 200
Mounting: Surface
Size: 5
Volts AC: 460
Standards: California Proposition 65
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 460
Amps: 270
Horsepower: 75, 100, 200
Size: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)