Breaker, Lug In/Ring Terminal Out, 2P, 30A, 120/240VAC, QOU, 22kAIC

Item #: 407796

Cat #: QOUR230VH

UPC: 785901854210

Sign In or Register to view pricing and more.
Breaker, Lug In/Ring Terminal Out, 2-Pole, 30 Amp, 120/240 Volt AC, Type QOU, 22kAIC, Rotatable Fixing Lug

Overview

Breaker, Lug In/Ring Terminal Out, 2-Pole, 30 Amp, 120/240 Volt AC, Type QOU, 22kAIC, Rotatable Fixing Lug
Also known as: 785901854210, QOUR230VH

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)