MINIATURE CIRCUIT BREAKER 120/240V 20A

Item #: 407793

Cat #: QOUR220VH

UPC: 785901854166

Sign In or Register to view pricing and more.

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A
QOUR Miniature Circuit Breaker, 20A, 2P, 120/240V, 22kA
Also known as: 785901854166, QOUR220VH

Specifications

Mounting: Panel
Poles: 2
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QOU
Mounting: Panel
Amps: 20
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)