Breaker, Lug In/Ring Terminal Out, 1P, 20A, 120VAC, Type QOU, 22kAIC

Item #: 407789

Cat #: QOUR120VH

UPC: 785901853954

Sign In or Register to view pricing and more.
Breaker, Lug In/Ring Terminal Out, 1-Pole, 20 Amp, 120 Volt AC, Type QOU, 22kAIC, Rotatable Fixing Lug

Overview

Breaker, Lug In/Ring Terminal Out, 1-Pole, 20 Amp, 120 Volt AC, Type QOU, 22kAIC, Rotatable Fixing Lug
Also known as: 785901853954, QOUR120VH

Specifications

Mounting: Panel
Volts AC: 120
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QOU
Mounting: Panel
Amps: 20
Standards: California Proposition 65
Family / Style: QOU
Volts AC: 120
Poles: 1
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)