Heat Shrink, Thin-Wall, 3/8", Black, 100' Reel

Item #: 407776

Cat #: RNF-100-3/8-25-BLK

UPC: 045686000364

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8 Inch, Expanded Insulation Diameter: .375 Inch, Recovered Insulation Diameter: .187 Inch, Tube Length: 25 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8 Inch, Expanded Insulation Diameter: .375 Inch, Recovered Insulation Diameter: .187 Inch, Tube Length: 25 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Also known as: 045686000364, RNF-100-3/8-25-BLK

Specifications

Length: 25 ft
Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 25 ft
Diameter: 3/8 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)