Motor Starter, Manual, 30A, 600VAC, 230VDC, 10HP, 3PH, 3P, Toggle

Item #: 407711

Cat #: 2510KGJ2C

UPC: 785901849766

Sign In or Register to view pricing and more.
Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 3-Phase, 3-Pole, Toggle, Red Pilot Light, 440-600 Volt AC, Oversized NEMA 1

Overview

Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 3-Phase, 3-Pole, Toggle, Red Pilot Light, 440-600 Volt AC, Oversized NEMA 1
Also known as: 785901849766, 2510KGJ2C

Specifications

Phase: 3
Poles: 3
Color: Red
Type: Manual Starter, Toggle
IP/NEMA Rating: NEMA 1
Amps: 30
Volts DC: 230
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Color: Red
IP/NEMA Rating: NEMA 1
Volts DC: 230
Standards: California Proposition 65
Poles: 3
Type: Manual Starter, Toggle
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)