Utility Fan, 180 CFM

Item #: 40771

Cat #: 505

UPC: 026715022854

8" Vertical Discharge Utility Fan, CFM: 180, Sones: 6.5, Duct Size: 8", Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

8" Vertical Discharge Utility Fan, CFM: 180, Sones: 6.5, Duct Size: 8", Color: White.
8" Vertical Discharge Utility Fan, CFM: 180, Sones: 6.5, Duct Size: 8", Color: White.
Also known as: 026715022854, 505

Specifications

CFM: 180
Diameter: 8 in
Color: White
Sones: 6.500
CFM: 180
Color: White
Diameter: 8 in
Sones: 6.500

Customer Reviews

No reviews for this product
(0)