Sign, DANGER High Voltage, 10" x 14", Indoor/Outdoor

Item #: 407692

Cat #: 22104

UPC: 754473221041

Sign In or Register to view pricing and more.
Documents & Guides
Sign, DANGER High Voltage Keep Out, 10 Inch x 14 Inch, Indoor/Outdoor

Overview

Sign, DANGER High Voltage Keep Out, 10 Inch x 14 Inch, Indoor/Outdoor
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments.
Also known as: 754473221041, 22104

Specifications

Type: Sign
Width: 14 in
Material: Plastic
Color: White, Black/Red
Height: 10 in
Type: Sign
Material: Plastic
Height: 10 in
Width: 14 in
Color: White, Black/Red

Customer Reviews

No reviews for this product
(0)