Heat Cable, 100', 6W

Item #: 407659

Cat #: H612100

UPC: 715629000170

Sign In or Register to view pricing and more.
Documents & Guides
Heat Cable TruckPak, WinterGard Wet, Wet Area, Length: 100 ft, 120V, 6 Watt, Includes: (2) Power Connections, (1) Splice/Tee Kit, (1) Roll of Application Tape & (10) "Electric Traced" Labels.

Overview

Heat Cable TruckPak, WinterGard Wet, Wet Area, Length: 100 ft, 120V, 6 Watt, Includes: (2) Power Connections, (1) Splice/Tee Kit, (1) Roll of Application Tape & (10) "Electric Traced" Labels.
Also known as: 715629000170, H612100, Heat Trace

Specifications

Length: 100 ft
Volts AC: 120
Wattage: 6w/ft
Length: 100 ft
Wattage: 6w/ft
Volts AC: 120

Customer Reviews

No reviews for this product
(0)