2 In 90deg Lfmc Conn Alum

Item #: 407608

Cat #: ST-90200AL

UPC: 781381672627

Sign In or Register to view pricing and more.
Documents & Guides
App St-90200al 2" Lt 90 alum Conn.

Overview

App St-90200al 2" Lt 90 alum Conn.
Also known as: 781381672627, ST-90200AL

Specifications

Diameter: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)