Complete beacon, Harmony XVB Universal, blue strobe, 70mm, 10 Joules, 120V AC

Item #: 407595

Cat #: XVBL8G6

UPC: 785901844877

Sign In or Register to view pricing and more.
Complete beacon, Harmony XVB Universal, blue strobe, 70mm, 10 Joules, 120V AC

Overview

Complete beacon, Harmony XVB Universal, blue strobe, 70mm, 10 Joules, 120V AC
This illuminated complete beacon is designed as lighting accessory for tower light. Its flash discharge tube offers a strobe light, allowing it to clearly display the status of your machines. In applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. It makes it ideal for operation in harsh environments.
Also known as: 785901844877, XVBL8G6

Specifications

IP/NEMA Rating: IP66, IP65, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP66, IP65, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)