
4/0 AWG Copper Compression Lug
Item #: 40758
Cat #: CLNS-4/0-12
UPC: 783669639667
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Surecrimp Copper Compression Lug, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669639667, CLNS-4/0-12
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 4/0 |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)