Transformer, Dry Type, 3KVA, 1PH, 480 - 277VAC, 150C Rise, NEMA 3R

Item #: 407531

Cat #: 3S78F

UPC: 785901840879

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 3 KVA, 1-Phase, 480 Volt Primary - 277 Volt Secondary, 150C Rise, Resin Filled, NEMA 3R

Overview

Transformer, Dry Type, 3 KVA, 1-Phase, 480 Volt Primary - 277 Volt Secondary, 150C Rise, Resin Filled, NEMA 3R
Also known as: 785901840879, 3S78F

Specifications

Phase: 1
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 480
Secondary Voltage: 277
Volt Amps: 3kVA
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 277
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)