
Spade Bit Kit
Item #: 40751
Cat #: 33AR-6
UPC: 783310203643
Documents & Guides
Spade Bit Kit, Includes: 3/8, 1/2, 5/8, 3/4, 7/8, and 1 inch
Sign In or Register to view pricing and more.
No associated products found.
Overview
Spade Bit Kit, Includes: 3/8, 1/2, 5/8, 3/4, 7/8, and 1 inch
Also known as: 783310203643, 33AR-6
Specifications
Diameter: | 3/4 in, 1 in, 5/8 in, 3/8 in, 7/8 in |
Length: | 6 in |
Type: | Spade Bit Kit |
Diameter: | 3/4 in, 1 in, 5/8 in, 3/8 in, 7/8 in |
Type: | Spade Bit Kit |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)