Lighting Trim, Wood, White, Length: 50-1/2 in

Item #: 4075

Cat #: 5979-15

UPC: 785652597954

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Fluorescent Trim; Drop Lens Fluorescent; Wattage: 4 Wtt; Voltage Rating: 120 V; Lamp Included: No; Material: Wood Trim, Acrylic Diffuser; Finish: White Trim, White Plastic Diffuser; Length: 50-3/8 In; Width: 21-3/8 In; Height: 4-1/4 In; Connection: Mounted To Box

Overview

Sea Gull Lighting; Fluorescent Trim; Drop Lens Fluorescent; Wattage: 4 Wtt; Voltage Rating: 120 V; Lamp Included: No; Material: Wood Trim, Acrylic Diffuser; Finish: White Trim, White Plastic Diffuser; Length: 50-3/8 In; Width: 21-3/8 In; Height: 4-1/4 In; Connection: Mounted To Box
Also known as: 785652597954, 5979-15

Specifications

Color: White
Type: Trim
Length: 50.500 in
Color: White
Length: 50.500 in
Type: Trim

Customer Reviews

No reviews for this product
(0)