Hole Saw Arbor, Shank: Hex, Size: 7/16", Steel

Item #: 407491

Cat #: 35-536

UPC: 783250641338

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw Arbor, Shank: Hex, Size: 7/16 inch, Steel

Overview

Hole Saw Arbor, Shank: Hex, Size: 7/16 inch, Steel
Also known as: 783250641338, 35-536

Specifications

Diameter: 7/16 in
Type: Hole Saw, Bi-Metal
Material: Steel
Diameter: 7/16 in
Material: Steel
Type: Hole Saw, Bi-Metal

Customer Reviews

No reviews for this product
(0)