SDS Plus Carbide Rotary Hammer Drill Bit, 1/4 x 6"

Item #: 407447

Cat #: TPSDS-14X6

UPC: 705591873025

Sign In or Register to view pricing and more.
Documents & Guides
SDS Plus Carbide Rotary Hammer Drill Bit, 1/4 x 6 inch

Overview

SDS Plus Carbide Rotary Hammer Drill Bit, 1/4 x 6 inch
Also known as: 705591873025, TPSDS-14X6

Specifications

Length: 6 in
Diameter: 1/4 in
Type: SDS Bit
Length: 6 in
Type: SDS Bit
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)