CONTACTOR 600VAC

Item #: 407443

Cat #: 8502SAG12V08

UPC: 785901836452

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8502SAG12V08 CONTACTOR 600VAC

Overview

SQD 8502SAG12V08 CONTACTOR 600VAC
Also known as: 785901836452, 8502SAG12V08

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Size: 00
Standards: California Proposition 65
Phase: 3
Size: 00
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)