Replacement cover, Homeline, for 30 space load center with 125A mains, Combo flush and surface, gray

Item #: 407437

Cat #: HOMC30U125C

UPC: 785901835899

Sign In or Register to view pricing and more.
Replacement cover, Homeline, for 30 space load center with 125A mains, combination flush and surface, gray

Overview

Replacement cover, Homeline, for 30 space load center with 125A mains, combination flush and surface, gray
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center NEMA 1 indoor combination flush surface cover is for a load center with 30 spaces. This grey load center cover has a height of 34.98 inches and a width of 15.44 inches.
Also known as: 785901835899, HOMC30U125C

Specifications

Family / Style: Homeline
Spaces: 30
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Spaces: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)