![Clip-it 4 Circuit Stud Strap; 6" Sturdy Polycarbonate Clip-it 4 Circuit Stud Strap; 6" Sturdy Polycarbonate](https://rexel-cdn.com/products/madmak64.jpg?i=0D498E2A-1309-4C57-91F0-9FEFE80EAACE&f=420)
Clip-it 4 Circuit Stud Strap; 6" Sturdy Polycarbonate
Item #: 407385
Cat #: MAK6-4
UPC: 784297018107
Sign In or Register to view pricing and more.
Documents & Guides
Clip-it 4 Circuit Stud Strap; 6" Sturdy Polycarbonate
Overview
Clip-it 4 Circuit Stud Strap; 6" Sturdy Polycarbonate
Also known as: 784297018107, MAK6-4
Specifications
Material: | Polycarbonate |
Diameter: | 6 in |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Standards: | California Proposition 65 |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)