Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil

Item #: 407365

Cat #: LP1K0901BD

UPC: 785901832454

Sign In or Register to view pricing and more.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil

Overview

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil
LP1K0901BD is a compact 3-pole TeSys K contactor from Schneider Electric for motor applications. Rated 9A AC-3 4kW@400V, it includes a 24V DC coil and 1NC auxiliary contact allowing easy integration to all control systems. LP1K0901BD is a 3-pole TeSys K contactor from Schneider Electric for simple motor applications rated up to 4kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it can be easily integrated into all control systems thanks to its 24V DC coil and 1NC built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 45mm wide, for DIN-rail and panel mounting. Ready for connection to all control systems thanks to a 24V DC control voltage and 1NC built-in auxiliary contact. Optimized for simple power applications. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901832454, LP1K0901BD

Specifications

Poles: 2
Mounting: Cable
Phase: 1
Amps: 20
NEMA Configuration: WD-6
Standards: California Proposition 65
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Poles: 2
Phase: 1
NEMA Configuration: WD-6
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 20
Standards: California Proposition 65
Color: Yellow

Customer Reviews

No reviews for this product
(0)