STARTER 600VAC

Item #: 407358

Cat #: 8536SFO1V08

UPC: 785901832331

Sign In or Register to view pricing and more.
SQD 8536SFO1V08 STARTER 600VAC

Overview

SQD 8536SFO1V08 STARTER 600VAC
Also known as: 785901832331, 8536SFO1V08

Specifications

Phase: 3
Poles: 3
Size: 4
Standards: California Proposition 65
Phase: 3
Size: 4
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)