Panel Board, Interior, 225A, 54 Space, NQ Type, 240VAC, 48VDC, 3PH

Item #: 407337

Cat #: NQ454L2

UPC: 785901830665

Sign In or Register to view pricing and more.
Panel Board, Interior, 225 Amp, 54 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus

Overview

Panel Board, Interior, 225 Amp, 54 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus
Also known as: 785901830665, NQ454L2

Specifications

Mounting: Can
Phase: 3
Volts DC: 48
Amps: 225
Volts AC: 240
Circuits: 54
Standards: California Proposition 65
Mounting: Can
Volts DC: 48
Volts AC: 240
Standards: California Proposition 65
Phase: 3
Amps: 225
Circuits: 54

Customer Reviews

No reviews for this product
(0)