R FUSE REDUCER 60-30A 600V

Item #: 40732

Cat #: R636

UPC: 782001752460

Documents & Guides
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. R (600) Volts 30 Amps 60 series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. R (600) Volts 30 Amps 60 series.
Also known as: 782001752460, R636

Specifications

Material: Copper
Class: R
Volts AC: 600
Amps Range: 30 - 60
Material: Copper
Volts AC: 600
Class: R
Amps Range: 30 - 60

Customer Reviews

No reviews for this product
(0)