3" EMT 30° Elbow

Item #: 40723

Cat #: EMT30030

UPC: 786692020587

3 Inch EMT 30 Degree Elbow
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 Inch EMT 30 Degree Elbow
EMT elbows and pulling elbows are  used to make an angled bend between two lengths of EMT, or between EMT conduit and a box or enclosure .
Also known as: 786692020587, EMT30030

Specifications

Diameter: 3 in
Material: Steel
Angle: 30°
Diameter: 3 in
Angle: 30°
Material: Steel

Customer Reviews

No reviews for this product
(0)