Selector Switch, 3-Position, Black Knob, 2NO/NC, Maintained

Item #: 407167

Cat #: 9001KS43BH2

UPC: 785901821342

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Black Knob, 2 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC, Cam C

Overview

Selector Switch, 3 Position, Black Knob, 2 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC, Cam C
Also known as: 785901821342, 9001KS43BH2

Specifications

Amps: 10
Size: 30 mm
Color: Black
Type: NO/NC, 3 Position, Selector Switch
Volts AC: 600
Standards: California Proposition 65
Amps: 10
Color: Black
Volts AC: 600
Size: 30 mm
Type: NO/NC, 3 Position, Selector Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)