Selector Switch, Metal, Knob, Black, 30 mm, 3 Positions, Maintained, 1 NO/NC

Item #: 407162

Cat #: 9001KS43BH1

UPC: 785901821328

Sign In or Register to view pricing and more.
Selector Switch, Harmony 9001K, Metal, Standard Knob Handle, Black, 30 mm, 3 Positions, Maintained, 1 Normally Open/Normally Closed Contact

Overview

Selector Switch, Harmony 9001K, Metal, Standard Knob Handle, Black, 30 mm, 3 Positions, Maintained, 1 Normally Open/Normally Closed Contact
This selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with a black standard knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 3 positions maintained operator and uses screw clamp terminals. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901821328, 9001KS43BH1

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)