This product may not be available in all locations.
Pilot Light, 30mm, Push to Test, Red Lens, 120VAC, Transformer
Item #: 407139
Cat #: 9001KT1R9
UPC: 78590182078
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Push to Test, Red Lens, 120 Volt AC, Transformer
Overview
Pilot Light, 30 mm, Push to Test, Red Lens, 120 Volt AC, Transformer
"This product is part of the Harmony 9001K range, an offer of Ø 30mm metal pushbuttons, switches and pilot lights." "This pilot light indicates a closed or active circuit with a light." "It is a light block with a rated voltage of 110V/120V AC." "It has a round shaped screw head with domed lens." "It is a NEMA 1/2/3/3R/4/6/12/13 rated product." "This K Plus options type pilot light is fitted with chromium plated metal bezel and red plastic lens." "It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications." "This product is certified by CE, CSA LR25490 class 3211 03 and UL listed file E42259 CCN NKCR." "It is installed into a Ø 30mm panel cutout." "A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs." "The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 78590182078, 9001KT1R9
Specifications
Mounting: | Panel |
Color: | Red |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Shape: | Round |
Color: | Red |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)