Push-button head, Harmony 9001K, metal, mushroom 35mm, yellow, 30mm, spring return

Item #: 407120

Cat #: 9001KR24Y

UPC: 785901820581

Push-button head, Harmony 9001K, metal, mushroom 35mm, yellow, 30mm, spring return
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-button head, Harmony 9001K, metal, mushroom 35mm, yellow, 30mm, spring return
Also known as: 785901820581, 9001KR24Y

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65