Pilot Light, 30mm, Domed Red Indicator, Chrome Bezel, 380-400VAC, Transformer

Item #: 407114

Cat #: 9001KP5R9

UPC: 785901820543

Sign In or Register to view pricing and more.
Pilot Light, 30mm, Polycarbonate, Domed Red Indicator, Chrome Bezel, 380 - 400 Volt AC, Transformer

Overview

Pilot Light, 30mm, Polycarbonate, Domed Red Indicator, Chrome Bezel, 380 - 400 Volt AC, Transformer
This Harmony 9001K, red pilot light with transformer and plastic dome is supplied with 380V to 480V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901820543, 9001KP5R9

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Shape: Round
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)