Relay, Timing, On-Delay, 0.7A, 0.3 - 30 Sec, 24 - 240V AC/DC

Item #: 407112

Cat #: RE9TA31MW

UPC: 785901819844

Sign In or Register to view pricing and more.
Relay, Timing, On-Delay, 0.7 Amp, 0.3 - 30 Second, 24 - 240 Volt AC/DC, 1 Solid State Output

Overview

Relay, Timing, On-Delay, 0.7 Amp, 0.3 - 30 Second, 24 - 240 Volt AC/DC, 1 Solid State Output
Also known as: 785901819844, RE9TA31MW

Specifications

Poles: 2
Type: Timing Relay, On-Delay
Mounting: DIN Rail
Amps: 0.700
Range: 0.300 - 30 sec
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Poles: 2
Mounting: DIN Rail
Range: 0.300 - 30 sec
Volts DC Control Range: 24 - 240
Type: Timing Relay, On-Delay
Amps: 0.700
Volts AC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)