Control Transformer, 50VA, 208 - 120, Type EO, 1PH, Open

Item #: 407104

Cat #: 9070EO1D3

UPC: 785901819530

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 208 - 120 Volt AC, Type EO, 1-Phase, Open

Overview

Transformer, Control, 50 VA, 208 - 120 Volt AC, Type EO, 1-Phase, Open
Also known as: 785901819530, 9070EO1D3

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Volt Amps: 50
Phase: 1
Type: Industrial Control, Transformer
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)