FOOT SWITCH 600VAC 5AMP +OPTIONS

Item #: 407048

Cat #: 9002AW10

UPC: 785901816720

Sign In or Register to view pricing and more.
Square D,FOOT SWITCH 600VAC 5AMP +OPTIONS,0.75 Inch NPT (Conduit Entrance),2 steps,spring return with latch on step 2,600V,NEMA 2/4/13,SPDT per step,UL Listed File E42259 CCN NKCR - CSA Certified File Number LR25490 Class 184 N 13.1U,Water tight, Dust tight and Oil tight (Indoor/Outdoor),foot switch,side shield-pedal shield

Overview

Square D,FOOT SWITCH 600VAC 5AMP +OPTIONS,0.75 Inch NPT (Conduit Entrance),2 steps,spring return with latch on step 2,600V,NEMA 2/4/13,SPDT per step,UL Listed File E42259 CCN NKCR - CSA Certified File Number LR25490 Class 184 N 13.1U,Water tight, Dust tight and Oil tight (Indoor/Outdoor),foot switch,side shield-pedal shield
Also known as: 785901816720, 9002AW10

Specifications

Type: Foot Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 2
Type: Foot Switch
IP/NEMA Rating: NEMA 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)