800T Momentary PB, Full Voltage, 120 V AC/DC, Incandescent, Ext Hea

Item #: 40703

Cat #: 800T-QB10G

UPC: 781180687921

Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary PB, Full Voltage, 120 V AC/DC, Incandescent, Ext Head w/o Guard, Green, 1 NO 1 NC

Overview

800T Momentary PB, Full Voltage, 120 V AC/DC, Incandescent, Ext Head w/o Guard, Green, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QB10G from Rockwell Automation® is a green, 120 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180687921, 800T-QB10G

Specifications

Family / Style: 800T
Type: Assembled Pushbuttons
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)