2-1/2 IN THD RGD COND HUB IRON

Item #: 406989

Cat #: HUB-250B

UPC: 781381500388

Documents & Guides
Straight Insulated Throat Hub With Bonding Screw, Size: 2-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 3.63 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2, For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Straight Insulated Throat Hub With Bonding Screw, Size: 2-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 3.63 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2, For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure
Also known as: 781381500388, HUB-250B, BONDING HUB

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)