Unilet Form 35 3-1/2 In

Item #: 406954

Cat #: LR350-M

UPC: 781381482400

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, FM35, Size: 3-1/2", Material: Malleable Iron.

Overview

Conduit Body, Type: LR, FM35, Size: 3-1/2", Material: Malleable Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381482400, LR350-M

Specifications

Material: Malleable Iron
Type: Type LR
Diameter: 3 1/2 in
Material: Malleable Iron
Diameter: 3 1/2 in
Type: Type LR

Customer Reviews

No reviews for this product
(0)