Fuse, 10A, 600VAC/ 400 VDC, Class K, One Time, Cartridge, 50kAIC

Item #: 406947

Cat #: NLS010

UPC: 079458370652

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Fuse, General Purpose, Brand or Series: Class K5, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/500 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch

Overview

10 Amp Fuse, General Purpose, Brand or Series: Class K5, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/500 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch
NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458370652, NLS010

Specifications

Speed: Fast Acting
Amps: 10
Diameter: 13/16 in
Class: K
Volts DC: 500
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Speed: Fast Acting
Diameter: 13/16 in
Volts DC: 500
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Amps: 10
Class: K
Length: 5 in
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)