Enclosure, Wall-Mount, NEMA 4/12, Hinge Cover With Quarter Turn Latch
Item #: 406772
Cat #: N412242412C
UPC: 786725859221
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 24 x 24 x 12 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 24 x 24 x 12 Inch, Material/Finish: Steel/Gray Powder Coat
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching and attrative durable finish complement any high tech electronic equipment.
Also known as: 786725859221, N412242412C
Specifications
Material: | Steel |
Size: | 24 x 24 x 12 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Material: | Steel |
Standards: | California Proposition 65 |
Size: | 24 x 24 x 12 in |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)