Fuse, 200A, 600VAC/300VDC, Class RK5

Item #: 406724

Cat #: FLSR200

UPC: 079458170887

Documents & Guides
200 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 27/32 Diameter x 9 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 27/32 Diameter x 9 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458170887, FLSR200

Specifications

Amps: 200
Length: 9 5/8 in
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Diameter: 1 27/32 in
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 200
Mounting: Blade
Class: RK5
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 9 5/8 in
Speed: Time Delay, Slow Blow
Diameter: 1 27/32 in
Volts DC: 300
Family / Style: FLS
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)