400A, 250VAC/125VDC, Class RK5 Time Delay Fuse

Item #: 406709

Cat #: FLNR400

UPC: 079458150933

Documents & Guides
400 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter x 8 5/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter x 8 5/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458150933, FLNR400

Specifications

Mounting: Blade
Amps: 400
Volts DC: 125
Length: 8 5/8 in
Speed: Time Delay, Slow Blow
Diameter: 2 3/32 in
Class: RK5
Volts AC: 250
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 400
Length: 8 5/8 in
Diameter: 2 3/32 in
Volts AC: 250
Family / Style: FLN
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)