WIE HW-100806CHQR PS OC HNPL GR

Item #: 406693

Cat #: HW-100806CHQR

UPC: 786725856138

Sign In or Register to view pricing and more.
Documents & Guides
WIE HW-100806CHQR PS OC HNPL GR 12.69X10.69X6.06

Overview

WIE HW-100806CHQR PS OC HNPL GR 12.69X10.69X6.06
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Also known as: 786725856138, HW-100806CHQR

Specifications

Depth: 6 in
Width: 8 in
Material: Fiberglass
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Width: 8 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)