This product may not be available in all locations.

Terminal Block, White, 35A, 600V AC/DC, 14mm
Item #: 40666
Cat #: 1492-CD8
UPC: 662073605805
Documents & Guides
Terminal Block, White, 35 Amp, 600 Volt AC/DC, Screw Terminal, with #8 Screw, 14 mm, 50 in a Package
Sign In or Register to view pricing and more.
nVent Hoffman
CSD20168SS Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 16" x 8"
Item #: 20774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FNQ-R-1-1/2 Fuse, 1-1/2 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 46427
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BMM603-2SQ Fuse Block, 2P, 30A, 600V AC/DC, 10 x 38mm, Screw QD, 200kAIC
Item #: 790018
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Terminal Block, White, 35 Amp, 600 Volt AC/DC, Screw Terminal, with #8 Screw, 14 mm, 50 in a Package
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 662073605805, 1492-CD8
Specifications
Type: | Terminal Block |
Amps: | 35 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | White |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 10 |
Type: | Terminal Block |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Amps: | 35 |
Volts DC: | 600 |
Color: | White |
Allowable Gauge Range: | 22 - 10 |
Customer Reviews
No reviews for this product
(0)